Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 2-1/2" L, 0.7500" Pin Dia.

  • Item # 41UZ76
  • Mfr. Model # U51580.075.0250
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 2-1/2" L, 0.7500" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UZ76
Mfr. Model # U51580.075.0250
UNSPSC #31163203
Shipping Weight 1.58 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Pin Dia. 0.7500"
Fastener Length 2-1/2"
Nominal Diameter 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close