Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 1-1/2" L, 0.5000" Pin Dia.

  • Item # 41UZ53
  • Mfr. Model # U51580.050.0150
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 1-1/2" L, 0.5000" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UZ53
Mfr. Model # U51580.050.0150
UNSPSC #31163203
Shipping Weight 0.42 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Pin Dia. 0.5000"
Fastener Length 1-1/2"
Nominal Diameter 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close