Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 2" L, 0.4375" Pin Dia.

  • Item # 41UZ46
  • Mfr. Model # U51580.043.0200
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 2" L, 0.4375" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UZ46
Mfr. Model # U51580.043.0200
UNSPSC #31163203
Shipping Weight 0.44 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Pin Dia. 0.4375"
Fastener Length 2"
Nominal Diameter 7/16"
* This product's country of origin is subject to change

Compliance and Restrictions