Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 5/8" L, 0.1875" Pin Dia.

  • Item # 41UY98
  • Mfr. Model # U51580.018.0062
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 5/8" L, 0.1875" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UY98
Mfr. Model # U51580.018.0062
UNSPSC #31163203
Shipping Weight 0.49 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Pin Dia. 0.1875"
Fastener Length 5/8"
Nominal Diameter 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close