Check Availability
  • FABORY 

    Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 7/8" L, 0.0937" Pin Dia.

  • Item # 41UY85
  • Mfr. Model # U51580.009.0087
Unhardened Ground Stainless Steel Dowel Pin, Plain Finish, 7/8" L, 0.0937" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UY85
Mfr. Model # U51580.009.0087
UNSPSC #31163203
Shipping Weight 0.17 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Dowel Pin Style Unhardened Ground
Basic Material Stainless Steel
Material Grade 18-8
Fastener Finish Plain
Pin Dia. 0.0937"
Fastener Length 7/8"
Nominal Diameter 3/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close