Check Availability
  • FABORY 

    Steel Standard Taper Pin, 65mm L, 16mm Small End Dia.

  • Item # 38DT29
  • Mfr. Model # M39000.160.0060
Steel Standard Taper Pin, 65mm L, 16mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT29
Mfr. Model # M39000.160.0060
UNSPSC #31163205
Shipping Weight 1.158 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 16mm
Fastener Length 65mm
Standards D1B
Size 16 x 60mm
Usable Length 60mm
Length Tolerance JS15
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In