Check Availability
  • FABORY 

    Steel Standard Taper Pin, 103mm L, 10mm Small End Dia.

  • Item # 38DT16
  • Mfr. Model # M39000.100.0100
Steel Standard Taper Pin, 103mm L, 10mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT16
Mfr. Model # M39000.100.0100
UNSPSC #31163205
Shipping Weight 1.669 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 10mm
Fastener Length 103mm
Standards D1B
Size 10 x 100mm
Usable Length 100mm
Length Tolerance JS15
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms