Check Availability
  • FABORY 

    Steel Standard Taper Pin, 122mm L, 8mm Small End Dia.

  • Item # 38DT08
  • Mfr. Model # M39000.080.0120
Steel Standard Taper Pin, 122mm L, 8mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT08
Mfr. Model # M39000.080.0120
UNSPSC #31163205
Shipping Weight 1.4 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 8mm
Fastener Length 122mm
Standards D1B
Size 8 x 120mm
Usable Length 120mm
Length Tolerance JS15
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions