Check Availability
  • FABORY 

    Steel Standard Taper Pin, 141mm L, 6mm Small End Dia.

  • Item # 38DR92
  • Mfr. Model # M39000.060.0140
Steel Standard Taper Pin, 141mm L, 6mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR92
Mfr. Model # M39000.060.0140
UNSPSC #31163205
Shipping Weight 1.078 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 6mm
Fastener Length 141mm
Standards D1B
Size 6 x 140mm
Usable Length 140mm
Length Tolerance JS15
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions