Check Availability
  • FABORY 

    Steel Standard Taper Pin, 31mm L, 6mm Small End Dia.

  • Item # 38DR84
  • Mfr. Model # M39000.060.0030
Steel Standard Taper Pin, 31mm L, 6mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR84
Mfr. Model # M39000.060.0030
UNSPSC #31163205
Shipping Weight 0.86 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 6mm
Fastener Length 31mm
Standards D1B
Size 6 x 30mm
Usable Length 30mm
Length Tolerance JS15
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms