Check Availability
  • FABORY 

    Steel Standard Taper Pin, 81mm L, 5mm Small End Dia.

  • Item # 38DR80
  • Mfr. Model # M39000.050.0080
Steel Standard Taper Pin, 81mm L, 5mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR80
Mfr. Model # M39000.050.0080
UNSPSC #31163205
Shipping Weight 0.915 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 5mm
Fastener Length 81mm
Standards D1B
Size 5 x 80mm
Usable Length 80mm
Length Tolerance JS15
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In