Check Availability
  • FABORY 

    Steel Standard Taper Pin, 36mm L, 4mm Small End Dia.

  • Item # 38DR66
  • Mfr. Model # M39000.040.0036
Steel Standard Taper Pin, 36mm L, 4mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR66
Mfr. Model # M39000.040.0036
UNSPSC #31163205
Shipping Weight 0.472 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 4mm
Fastener Length 36mm
Standards D1B
Size 4 x 36mm
Usable Length 36mm
Length Tolerance JS15
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms