Check Availability
  • FABORY 

    Steel Standard Taper Pin, 16mm L, 4mm Small End Dia.

  • Item # 38DR63
  • Mfr. Model # M39000.040.0016
Steel Standard Taper Pin, 16mm L, 4mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR63
Mfr. Model # M39000.040.0016
UNSPSC #31163205
Shipping Weight 0.392 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 4mm
Fastener Length 16mm
Standards D1B
Size 4 x 16mm
Usable Length 16mm
Length Tolerance JS15
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms