Check Availability
  • FABORY 

    Steel Standard Taper Pin, 12mm L, 3mm Small End Dia.

  • Item # 38DR55
  • Mfr. Model # M39000.030.0012
Steel Standard Taper Pin, 12mm L, 3mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR55
Mfr. Model # M39000.030.0012
UNSPSC #31163205
Shipping Weight 0.176 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 3mm
Fastener Length 12mm
Standards D1B
Size 3 x 12mm
Usable Length 12mm
Length Tolerance JS15
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions