Check Availability
  • FABORY 

    Steel Standard Taper Pin, 20mm L, 2mm Small End Dia.

  • Item # 38DR50
  • Mfr. Model # M39000.020.0020
Steel Standard Taper Pin, 20mm L, 2mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DR50
Mfr. Model # M39000.020.0020
UNSPSC #31163205
Shipping Weight 0.154 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 2mm
Fastener Length 20mm
Standards D1B
Size 2 x 20mm
Usable Length 20mm
Length Tolerance JS15
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms