Check Availability
  • FABORY 

    Steel Standard Taper Pin, 1-3/4" L, #6 Small End Dia.

  • Item # 177R48
  • Mfr. Model # B39000.341.0175
Steel Standard Taper Pin, 1-3/4" L, #6 Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 177R48
Mfr. Model # B39000.341.0175
UNSPSC #31163205
Shipping Weight 22.355 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Inch
Taper Pin Type Standard
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Large End Dia. 0.342" to 0.343"
Small End Dia. #6
Fastener Length 1-3/4"
Standards ASME B18.8.2
Size #6 x 1-3/4
Package Quantity 550
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms