Check Availability
  • FABORY 

    Steel Internal Threaded Taper Pin, 50mm L, 12mm Small End Dia.

  • Item # 41KA15
  • Mfr. Model # M39012.120.0050
Steel Internal Threaded Taper Pin, 50mm L, 12mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KA15
Mfr. Model # M39012.120.0050
UNSPSC #31163205
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Internal Threaded
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 12mm
Fastener Length 50mm
Standards D7978A
Size 12 x 50mm
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms