Check Availability
  • FABORY 

    Steel Internal Threaded Taper Pin, 28mm L, 6mm Small End Dia.

  • Item # 41JZ87
  • Mfr. Model # M39012.060.0028
Steel Internal Threaded Taper Pin, 28mm L, 6mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41JZ87
Mfr. Model # M39012.060.0028
UNSPSC #31163205
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Internal Threaded
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 6mm
Fastener Length 28mm
Standards D7978A
Size 6 x 28mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms