Check Availability
  • FABORY 

    Steel Internal Threaded Taper Pin, 70mm L, 10mm Small End Dia.

  • Item # 177P01
  • Mfr. Model # L39012.100.0070
Steel Internal Threaded Taper Pin, 70mm L, 10mm Small End Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 177P01
Mfr. Model # L39012.100.0070
UNSPSC #31163205
Shipping Weight 22.134 lbs
Country of Origin Taiwan *
Item Taper Pin
System of Measurement Metric
Taper Pin Type Internal Threaded
Basic Material Steel
Material Grade Free Cutting Steel
Fastener Finish Plain
Small End Dia. 10mm
Fastener Length 70mm
Standards D7978A
Size 10 x 70mm
Package Quantity 216
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms