Check Availability
  • FABORY 

    Steel Hammerlock Hairpin Cotter Pin, 60mm L, 3mm Pin Dia.

  • Item # 41KG85
  • Mfr. Model # M39610.030.0001
Steel Hammerlock Hairpin Cotter Pin, 60mm L, 3mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KG85
Mfr. Model # M39610.030.0001
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Zinc Plated
Pin Dia. 3mm
Fastener Length 60mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions