Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 1-1/4" L, 0.1875" Pin Dia.

  • Item # 41UW54
  • Mfr. Model # U39070.018.0125
Steel Dowel Pin, Plain Finish, 1-1/4" L, 0.1875" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41UW54
Mfr. Model # U39070.018.0125
UNSPSC #31163203
Shipping Weight 0.75 lbs
Country of Origin Varies *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C23
Pin Dia. 0.1875"
Fastener Length 1-1/4"
Nominal Diameter 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close