Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 60mm L, 16.000mm Pin Dia.

  • Item # 38DU66
  • Mfr. Model # M39090.160.0060
Steel Dowel Pin, Plain Finish, 60mm L, 16.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DU66
Mfr. Model # M39090.160.0060
UNSPSC #31163203
Shipping Weight 0.913 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/- 2HRc
Pin Dia. 16.000mm
Fastener Length 60mm
Nominal Diameter 16mm
Dia. Tolerance M6
Thread Size M8
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions