Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 28mm L, 6.000mm Pin Dia.

  • Item # 38DU22
  • Mfr. Model # M39090.060.0028
Steel Dowel Pin, Plain Finish, 28mm L, 6.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DU22
Mfr. Model # M39090.060.0028
UNSPSC #31163203
Shipping Weight 0.599 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/- 2HRc
Pin Dia. 6.000mm
Fastener Length 28mm
Nominal Diameter 6mm
Dia. Tolerance M6
Thread Size M4
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions