Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 100mm L, 14.000mm Pin Dia.

  • Item # 38DU10
  • Mfr. Model # M39080.140.0100
Steel Dowel Pin, Plain Finish, 100mm L, 14.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DU10
Mfr. Model # M39080.140.0100
UNSPSC #31163203
Shipping Weight 2.668 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/-2HRc
Pin Dia. 14.000mm
Fastener Length 100mm
Nominal Diameter 14mm
Dia. Tolerance M6
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In