Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 28mm L, 8.000mm Pin Dia.

  • Item # 38DT84
  • Mfr. Model # M39080.080.0028
Steel Dowel Pin, Plain Finish, 28mm L, 8.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT84
Mfr. Model # M39080.080.0028
UNSPSC #31163203
Shipping Weight 1.213 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/- 2HRc
Pin Dia. 8.000mm
Fastener Length 28mm
Nominal Diameter 8mm
Dia. Tolerance M6
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions