Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 26mm L, 5.000mm Pin Dia.

  • Item # 38DT75
  • Mfr. Model # M39080.050.0026
Steel Dowel Pin, Plain Finish, 26mm L, 5.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT75
Mfr. Model # M39080.050.0026
UNSPSC #31163203
Shipping Weight 0.86 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/- 2HRc
Pin Dia. 5.000mm
Fastener Length 26mm
Nominal Diameter 5mm
Dia. Tolerance M6
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions