Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 10mm L, 1.500mm Pin Dia.

  • Item # 38DT41
  • Mfr. Model # M39080.015.0010
Steel Dowel Pin, Plain Finish, 10mm L, 1.500mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT41
Mfr. Model # M39080.015.0010
UNSPSC #31163203
Shipping Weight 0.031 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/-2HRc
Pin Dia. 1.500mm
Fastener Length 10mm
Nominal Diameter 1.5mm
Dia. Tolerance M6
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In