Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 8mm L, 1.000mm Pin Dia.

  • Item # 38DT36
  • Mfr. Model # M39080.010.0008
Steel Dowel Pin, Plain Finish, 8mm L, 1.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38DT36
Mfr. Model # M39080.010.0008
UNSPSC #31163203
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/- 2HRc
Pin Dia. 1.000mm
Fastener Length 8mm
Nominal Diameter 1mm
Dia. Tolerance M6
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions