Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 5-1/2" L, 1.0000" Pin Dia.

  • Item # 182D84
  • Mfr. Model # B39070.100.0550
Steel Dowel Pin, Plain Finish, 5-1/2" L, 1.0000" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 182D84
Mfr. Model # B39070.100.0550
UNSPSC #31163203
Shipping Weight 22.72 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness B95
Pin Dia. 1.0000"
Fastener Length 5-1/2"
Nominal Diameter 1"
Package Quantity 17
* This product's country of origin is subject to change

Compliance and Restrictions