Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 4" L, 0.8750" Pin Dia.

  • Item # 182D72
  • Mfr. Model # B39070.087.0400
Steel Dowel Pin, Plain Finish, 4" L, 0.8750" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 182D72
Mfr. Model # B39070.087.0400
UNSPSC #31163203
Shipping Weight 22.44 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness B95
Pin Dia. 0.8750"
Fastener Length 4"
Nominal Diameter 7/8"
Package Quantity 30
* This product's country of origin is subject to change

Compliance and Restrictions