Check Availability
  • Dowel Pins
  • FABORY 

    Steel Dowel Pin, Plain Finish, 2-1/2" L, 0.7500" Pin Dia.

  • Item # 182D60
  • Mfr. Model # B39070.075.0250
Steel Dowel Pin, Plain Finish, 2-1/2" L, 0.7500" Pin Dia.
Qty
  • Sale Price
    $931.50 / pkg. of 75
    Web Price $1,,035.00
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 182D60
Mfr. Model # B39070.075.0250
UNSPSC #31163203
Shipping Weight 23.47 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness B95
Pin Dia. 0.7500"
Fastener Length 2-1/2"
Nominal Diameter 3/4"
Package Quantity 75
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In