Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 2" L, 0.7500" Pin Dia.

  • Item # 182D58
  • Mfr. Model # B39070.075.0200
Steel Dowel Pin, Plain Finish, 2" L, 0.7500" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 182D58
Mfr. Model # B39070.075.0200
UNSPSC #31163203
Shipping Weight 22.53 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness B95
Pin Dia. 0.7500"
Fastener Length 2"
Nominal Diameter 3/4"
Package Quantity 90
* This product's country of origin is subject to change

Compliance and Restrictions