Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 1-1/2" L, 0.6250" Pin Dia.

  • Item # 182D46
  • Mfr. Model # B39070.062.0150
Steel Dowel Pin, Plain Finish, 1-1/2" L, 0.6250" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 182D46
Mfr. Model # B39070.062.0150
UNSPSC #31163203
Shipping Weight 22.17 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness B95
Pin Dia. 0.6250"
Fastener Length 1-1/2"
Nominal Diameter 5/8"
Package Quantity 170
* This product's country of origin is subject to change

Compliance and Restrictions