Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 3" L, 0.5000" Pin Dia.

  • Item # 182D42
  • Mfr. Model # B39070.050.0300
Steel Dowel Pin, Plain Finish, 3" L, 0.5000" Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 182D42
Mfr. Model # B39070.050.0300
UNSPSC #31163203
Shipping Weight 22.7 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Inch
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness C23
Pin Dia. 0.5000"
Fastener Length 3"
Nominal Diameter 1/2"
Package Quantity 125
* This product's country of origin is subject to change

Compliance and Restrictions