Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 40mm L, 20.000mm Pin Dia.

  • Item # 175N10
  • Mfr. Model # L39080.200.0040
Steel Dowel Pin, Plain Finish, 40mm L, 20.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 175N10
Mfr. Model # L39080.200.0040
UNSPSC #31163203
Shipping Weight 23.52 lbs
Country of Origin USA *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/-2HRc
Pin Dia. 20.000mm
Fastener Length 40mm
Nominal Diameter 20mm
Dia. Tolerance M6
Package Quantity 110
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In