Check Availability
  • FABORY 

    Steel Dowel Pin, Plain Finish, 60mm L, 3.000mm Pin Dia.

  • Item # 175M60
  • Mfr. Model # L39080.030.0060
Steel Dowel Pin, Plain Finish, 60mm L, 3.000mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 175M60
Mfr. Model # L39080.030.0060
UNSPSC #31163203
Shipping Weight 22.37 lbs
Country of Origin Taiwan *
Item Dowel Pin
System of Measurement Metric
Basic Material Steel
Fastener Finish Plain
Rockwell Hardness 60 +/- 2HRc
Pin Dia. 3.000mm
Fastener Length 60mm
Nominal Diameter 3mm
Dia. Tolerance M6
Package Quantity 2900
* This product's country of origin is subject to change

Compliance and Restrictions