Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 1-1/4"

  • Item # 41LW08
  • Mfr. Model # U51428.050.0125
Stainless Steel Slotted Spring Pin, 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LW08
Mfr. Model # U51428.050.0125
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 1/2"
Fastener Length 1-1/4"
Standards ASME B18.8.2
Nominal Diameter 1/2"
Chamfer Diameter 0.485"
Wall Thickness 0.094"
Chamfer Length (Min.) 0.025"
Chamfer Length (Max.) 0.110"
Actual Dia. (Min.-Max) 0.513-0.524"
Fits Hole Dia. (Min.-Max.) 0.500-0.510"
Double Shear Strength (Lbs.) 27,100
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms