Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 1-1/4"

  • Item # 41LV96
  • Mfr. Model # U51428.037.0125
Stainless Steel Slotted Spring Pin, 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV96
Mfr. Model # U51428.037.0125
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 3/8"
Fastener Length 1-1/4"
Standards ASME B18.8.2
Nominal Diameter 3/8"
Chamfer Diameter 0.368"
Wall Thickness 0.077"
Chamfer Length (Min.) 0.016"
Chamfer Length (Max.) 0.095"
Actual Dia. (Min.-Max) 0.385-0.395"
Fits Hole Dia. (Min.-Max.) 0.375-0.382"
Double Shear Strength (Lbs.) 16,300
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions