Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 3-1/2"

  • Item # 41LV93
  • Mfr. Model # U51428.031.0350
Stainless Steel Slotted Spring Pin, 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV93
Mfr. Model # U51428.031.0350
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 5/16"
Fastener Length 3-1/2"
Standards ASME B18.8.2
Nominal Diameter 5/16"
Chamfer Diameter 0.306"
Wall Thickness 0.062"
Chamfer Length (Min.) 0.014"
Chamfer Length (Max.) 0.080"
Actual Dia. (Min.-Max) 0.321-0.330"
Fits Hole Dia. (Min.-Max.) 0.312-0.318"
Double Shear Strength (Lbs.) 10,800
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms