Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 1-7/8"

  • Item # 41LV76
  • Mfr. Model # U51428.025.0187
Stainless Steel Slotted Spring Pin, 1-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV76
Mfr. Model # U51428.025.0187
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 1/4"
Fastener Length 1-7/8"
Standards ASME B18.8.2
Nominal Diameter 1/4"
Chamfer Diameter 0.245"
Wall Thickness 0.048"
Chamfer Length (Min.) 0.012"
Chamfer Length (Max.) 0.065"
Actual Dia. (Min.-Max) 0.258-0.264"
Fits Hole Dia. (Min.-Max.) 0.250-0.256"
Double Shear Strength (Lbs.) 7050
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions