Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 1-3/4"

  • Item # 41LV62
  • Mfr. Model # U51428.021.0175
Stainless Steel Slotted Spring Pin, 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV62
Mfr. Model # U51428.021.0175
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 7/32"
Fastener Length 1-3/4"
Standards ASME B18.8.2
Nominal Diameter 7/32"
Chamfer Diameter 0.214"
Wall Thickness 0.048"
Chamfer Length (Min.) 0.011"
Chamfer Length (Max.) 0.065"
Actual Dia. (Min.-Max) 0.226-0.232"
Fits Hole Dia. (Min.-Max.) 0.219-0.224"
Double Shear Strength (Lbs.) 5850
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms