Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 9/16"

  • Item # 41LV42
  • Mfr. Model # U51428.018.0056
Stainless Steel Slotted Spring Pin, 9/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV42
Mfr. Model # U51428.018.0056
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 3/16"
Fastener Length 9/16"
Standards ASME B18.8.2
Nominal Diameter 3/16"
Chamfer Diameter 0.182"
Wall Thickness 0.040"
Chamfer Length (Min.) 0.011"
Chamfer Length (Max.) 0.055"
Actual Dia. (Min.-Max) 0.194-0.199"
Fits Hole Dia. (Min.-Max.) 0.187-0.192"
Double Shear Strength (Lbs.) 4150
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close