Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 1/2"

  • Item # 41LV32
  • Mfr. Model # U51428.015.0050
Stainless Steel Slotted Spring Pin, 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV32
Mfr. Model # U51428.015.0050
UNSPSC #31163201
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 5/32"
Fastener Length 1/2"
Standards ASME B18.8.2
Nominal Diameter 5/32"
Chamfer Diameter 0.151"
Wall Thickness 0.032"
Chamfer Length (Min.) 0.010"
Chamfer Length (Max.) 0.048"
Actual Dia. (Min.-Max) 0.162-0.167"
Fits Hole Dia. (Min.-Max.) 0.156-0.160"
Double Shear Strength (Lbs.) 2750
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms