Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 7/16"

  • Item # 41LV17
  • Mfr. Model # U51428.012.0043
Stainless Steel Slotted Spring Pin, 7/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV17
Mfr. Model # U51428.012.0043
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 1/8"
Fastener Length 7/16"
Standards ASME B18.8.2
Nominal Diameter 1/8"
Chamfer Diameter 0.122"
Wall Thickness 0.028"
Chamfer Length (Min.) 0.008"
Chamfer Length (Max.) 0.044"
Actual Dia. (Min.-Max) 0.131-0.135"
Fits Hole Dia. (Min.-Max.) 0.125-0.129"
Double Shear Strength (Lbs.) 1875
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In