Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 11/16"

  • Item # 41LV08
  • Mfr. Model # U51428.009.0068
Stainless Steel Slotted Spring Pin, 11/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LV08
Mfr. Model # U51428.009.0068
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 3/32"
Fastener Length 11/16"
Standards ASME B18.8.2
Nominal Diameter 3/32"
Chamfer Diameter 0.091"
Wall Thickness 0.022"
Chamfer Length (Min.) 0.008"
Chamfer Length (Max.) 0.038"
Actual Dia. (Min.-Max) 0.099-0.103"
Fits Hole Dia. (Min.-Max.) 0.094-0.097"
Double Shear Strength (Lbs.) 1150
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms