Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 1-1/4"

  • Item # 41LU98
  • Mfr. Model # U51428.007.0125
Stainless Steel Slotted Spring Pin, 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LU98
Mfr. Model # U51428.007.0125
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 5/64"
Fastener Length 1-1/4"
Standards ASME B18.8.2
Nominal Diameter 5/64"
Chamfer Diameter 0.075"
Wall Thickness 0.018"
Chamfer Length (Min.) 0.008"
Chamfer Length (Max.) 0.032"
Actual Dia. (Min.-Max) 0.083-0.086"
Fits Hole Dia. (Min.-Max.) 0.078-0.081"
Double Shear Strength (Lbs.) 800
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In