Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 3/8"

  • Item # 41LU86
  • Mfr. Model # U51428.006.0037
Stainless Steel Slotted Spring Pin, 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41LU86
Mfr. Model # U51428.006.0037
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Inch
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade 420
Outside Dia. 1/16"
Fastener Length 3/8"
Standards ASME B18.8.2
Nominal Diameter 1/16"
Chamfer Diameter 0.059"
Wall Thickness 0.012"
Chamfer Length (Min.) 0.007"
Chamfer Length (Max.) 0.028"
Actual Dia. (Min.-Max) 0.066-0.069"
Fits Hole Dia. (Min.-Max.) 0.062-0.065"
Double Shear Strength (Lbs.) 430
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms