Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 100mm L, Plain Fastener Finish

  • Item # 41KM74
  • Mfr. Model # M51428.080.0100
Stainless Steel Slotted Spring Pin, 100mm L, Plain Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KM74
Mfr. Model # M51428.080.0100
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Varies *
Item Spring Pin
System of Measurement Metric
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Outside Dia. 8mm
Fastener Length 100mm
Standards D1481
Nominal Diameter 8mm
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close