Check Availability
  • FABORY 

    Stainless Steel Slotted Spring Pin, 28mm L, Plain Fastener Finish

  • Item # 41KM46
  • Mfr. Model # M51428.050.0028
Stainless Steel Slotted Spring Pin, 28mm L, Plain Fastener Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KM46
Mfr. Model # M51428.050.0028
UNSPSC #31163201
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Spring Pin
System of Measurement Metric
Spring Pin Type Slotted
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Outside Dia. 5mm
Fastener Length 28mm
Standards D1481
Nominal Diameter 5mm
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms