Check Availability
  • FABORY 

    Stainless Steel Hammerlock Hairpin Cotter Pin, 64mm L, 3.6mm Pin Dia.

  • Item # 41KV61
  • Mfr. Model # M55970.040.0001
Stainless Steel Hammerlock Hairpin Cotter Pin, 64mm L, 3.6mm Pin Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41KV61
Mfr. Model # M55970.040.0001
UNSPSC #31163204
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Cotter Pin
System of Measurement Metric
Cotter Pin Type Hairpin
Cotter Pin Style Hammerlock
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Pin Dia. 3.6mm
Fastener Length 64mm
Fits Shaft Dia. 14 to 20mm
Meets/Exceeds D11024
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions